Shop LINCOLN ELECTRIC
See all product information
Create Account
Flux-Cored Wire, E81T1-Ni1M, 1/16", 33 lb
- Mfr # ED032207
- Zoro # G103508677
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Material
Low-Alloy Steel
Standards
AWS A5.29, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E81T1-Ni1M-JH4, E81T1-M21A4-Ni1-H4
Series
UltraCore 81Ni1A75-H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED032207
- Zoro #
- G103508677
- UPC #
- 015082682570
- Country of Origin
- United States
- Item
- Flux Cored Welding Wire
- Material
- Low-Alloy Steel
- Standards
- AWS A5.29, AWS A5.36
- Welding Current Designation
- DCEP
- AWS Classification
- E81T1-Ni1M-JH4, E81T1-M21A4-Ni1-H4
- Series
- UltraCore 81Ni1A75-H
- Compatible Shielding Gas
- 75% to 85% Argon/Balance Carbon Dioxide
- Yield Strength (As Welded)
- 79 to 86 ksi (75% Argon/25% Carbon Dioxide)
- Tensile Strength (Minimum Required)
- 80 ksi
- Wire Type
- Flux-Cored
- Weight
- 33 lb
- Yield Strength (Minimum Required)
- 68 ksi
- Process
- Flux-Cored Welding (FCAW)
- For Welding Position
- Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
- Elongation (As Welded)
- 24% to 28%
- For Material Type
- Low-Alloy Steel to Low-Alloy Steel
- Tensile Strength (As Welded)
- 86 to 93 ksi (75% Argon/25% Carbon Dioxide)
- Spool Type
- Plastic Spool
- Elongation (Minimum Required)
- 19 %
- Shielding Type
- Gas-Shielded
- Shell Material
- Low-Alloy Steel
- Traction Material
- Low-Alloy Steel
Dimensions
- Spool Diameter
- 12 in
- Arbor Hole Diameter
- 4 in
- Wire Diameter
- 0.0625 in
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Low-Alloy Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 86 to 93 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 79 to 86 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Plastic Spool, Series UltraCore 81Ni1A75-H, Weight 33 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.