Shop LINCOLN INDUSTRIAL
Create Account
83754 Retractable Air Hose Reel - 0. 5 in. x 50 ft.
- Mfr # LNI-83754
- Zoro # G303920323
product price:Â
$
461.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LNI-83754
- Zoro #
- G303920323
- UPC #
- 95992097169
- Country of Origin
- China
Description
Features
- Durable heavy-gauge, all steel construction.
- Heavy-duty rubber air hoses.
- Slotted mounting base for easy attachment to ceiling, walls, work benches.
- Five position adjustable outlet roller arm.
- Spring-powered automatic recoil.
- Angled hose guide for smooth, parallel hose pull-out and retraction.
- Eight position ratchet gearing locks the reel at the desired hose length.
- Includes bare hose reel, 50 ft. delivery hose, ball stop.
- Assembly Description - 50 ft of 0.5 in. air hose.
- InletOutlet Connection - 0.5 in. NPT
- Maximum Pressure - 300 psi
- Maximum Air Flow - 35 cfm lbs.
- Item Weight - 48.000 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.