This item is Discontinued.

This item is Discontinued.
Lincoln Industrial Corp. MY5530 Professional Compression Test Kit (Discontinued)
Mfr #
MY5530
Zoro #
G403960144
UPC # 646541003805
Country of Origin China
Category Automotive Voltage & Circuit Testers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY5530
- Zoro #
- G403960144
- UPC #
- 646541003805
- Country of Origin
- China
Description
This comprehensive kit includes everything required to perform dry and wet engine cylinder compression tests commonly used to detect ring or cylinder head problems, sticking valves, blown head gasket(s), and more. Includes adapters for use on motorcycles, marine and small engines, and an air-hold adapter for performing valve seal repairs without removing the cylinder head(s). Not for use on diesel engines.
Manual pressure release for maintaining peak readings.
Professional grade threaded adapters for leak-proof seals.
Extended hoses for hard to reach applications.
Large, easy to read 2 3/4" (70 mm) Diameter gauge.
Adapters to fit engines as small as lawn mowers, chain saws and trimmers.
Quick disconnect coupler for easy accessory changes.
Max. Pressure: 300 psi (21 kg/cm2) (20.5 bar) (2,070 kPa).
Includes:
2-3/4" (70 mm) gauge with high impact lens, rubber boot, and four (4) scales of measure (psi, kg/cm2, bar, kPa), attached to 10" (250 mm) long hose and quick release coupler.
14 mm short-thread adapter with 6 1/2" (165 mm) and 12" (305 mm) long hoses.
14 mm long-thread adapter with 12" (305 mm) long hose.
18 mm short-thread adapter with 12" (305 mm) long hose.
14 mm short-thread x 18 mm long-thread adapter.
10 mm thread small engine adapter.
12 mm thread small engine adapter.
Quick release air hold adapter.
Custom blow-molded case.
Field service kit.
User manual (English/Spanish/French).
Includes: