Shop LINCOLN INDUSTRIAL
Create Account
MYMV6840 Pressure Bleed Brake Bleeder Kit
- Mfr # MYMV6840
- Zoro # G503916997
product price:Â
$
804.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MYMV6840
- Zoro #
- G503916997
- UPC #
- 646541005571
- Country of Origin
- China
Description
Model MV6840 is a professional hydraulic brake and clutch bleeding system that includes a fluid dispenser with manual pump (MV6400) and a kit containing seven master cylinder adapters (MVA6850). It forces new brake fluid down through the master cylinder, while air and old fluid are expelled through the bleed screw(s).
A pressure gauge on the Dispenser allows control of the system pressure, and the pressurized reservoir allows the operator hands-free movement to the bleed screws.
Includes seven (7) master cylinder adapters to connect to most American, Asian, and European manufactured cars and light trucks.
Large 1.2-gallon (5-liter) fluid capacity.
Fluid is dispensed under pressure for smooth continual flow.
Internal pump components are sealed against exposure to fluids.
Utilizes push-to-connect, quick-change style accessory connections.
Integrated safety and manual pressure relief valve.
Includes custom-molded storage case for adapter.
Reservoir Capacity: 1.2 gallons (5 liters).
Max. Pressure: 20 psi (1.4 bar).
Includes:
1.2-gallon (5-liter) Fluid Reservoir.
Reservoir Lid with integrated manual pump, pressure gauge, and pressure relief valve.
5' (1.5 m) Fluid Dispensing Hose with flow control and auto-shutoff valves.
MVA6850 Pressure Bleed Adapter Kit (includes seven master cylinder adapters).
Fluid Dispensing Wand.
Hanging Hook.
User's Manual.
A pressure gauge on the Dispenser allows control of the system pressure, and the pressurized reservoir allows the operator hands-free movement to the bleed screws.
Includes:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.