Shop LINCOLN INDUSTRIAL

Waste Oil Receiver, Steel, Dia. 14 In

  • Mfr # 3601

  • Zoro # G4112455


product price: 
$
320.99
/ea
Free Shipping & Returns

Key Features

Capacity (Gal.)
18
Construction
Steel
Dia.
14 in
Height (In.)
72 in
Float Gauge
Sight Gauge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3601
Zoro #
G4112455
UPC #
095992099040
Country of Origin
China

Dimensions

Dia.
14 in
Height (In.)
72 in
Overall Width
16 in
Overall Height
72 in
Overall Length
18 in
Overall Diameter
14 in
Maximum Height
72 in
Discharge Hose Length
6 ft
Adjustable Height Range
45 in to 72 in
Minimum Height
45 in
Wire Rope Length
18 in

Details

Item
Oil Receiver
Capacity (Gal.)
18
Construction
Steel
Float Gauge
Sight Gauge
Features
Preset Regulator and Telescoping Bowl From 45 in to 72in
Air Input Range (PSI)
150 Max
Includes
Air Regulator, Hose, Safety Valve and Casters
Hose Included
Yes
Pump Type
No Pump
Material
Steel
Capacity
18 gal
Maximum Air Input Pressure
150 psi
Color
Black, Red
Drain Type
Evacuator
Air Input Range
0 to 150 psi
Method of Discharge
Drain and Pressurize

Description

Oil Receiver, Capacity 18 gal, Overall Diameter 14 in, Overall Height 72 in, Overall Length 18 in, Overall Width 16 in, Black, Red, Hose Included Yes, Discharge Hose Length 6 ft, Float Gauge Sight Gauge, Air Input Range 0 to 150 psi, Adjustable Height Range 45 in to 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.