Shop LINDSTROM
See all product information
Create Account
Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 190 mm L, 25 PK
Mfr # HC18101900-025P1
Zoro # G409985516
product price:Â
$
57.15
/pk of 25, $2.29/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Fastener Length
190 mm
Head Width
17 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HC18101900-025P1
- Zoro #
- G409985516
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- M10
- Fastener Length
- 190 mm
- Head Width
- 17 mm
- Overall Length
- 190 mm
- Head Height
- 6.22 mm
- Min. Thread Length
- 32 mm
- Drive Size
- 17 mm
- Screw Size
- M10
- Minimum Thread Length
- 32 mm
- Wire Rope Length
- 190 mm
- Length
- 190 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 190 mm, Head Type Hex, Head Height 6.22 mm, Head Width 17 mm, Package Quantity 25