Shop LINDSTROM
See all product information
Create Account
Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 50 PK
- Mfr # HX08100600-050P1
- Zoro # G409985660
product price:Â
$
55.99
/pk of 50, $1.12/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Head Width
17 mm
Material
Steel
Finish
Zinc Plated
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HX08100600-050P1
- Zoro #
- G409985660
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M10
- Fastener Length
- 60 mm
- Head Width
- 17 mm
- Head Height
- 6.22 mm
- Min. Thread Length
- 26 mm
- Drive Size
- 17 mm
- Screw Size
- M10
- Minimum Thread Length
- 26 mm
- Overall Length
- 60 mm
- Wire Rope Length
- 60 mm
- Length
- 60 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 60 mm, Head Type Hex, Head Height 6.22 mm, Head Width 17 mm, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.