Reception Desk 71 in D X 46 in H, 11.9 ft W X Thermofused Laminate, Clear, White
- Mfr # ZUS317
- Zoro # G3772064
product price:
$
3,683.99
/ea
Key Features
Type
Reception Desk
Overall Width
11.9 ft
Overall Depth
71 in
Overall Height
46 in
Material
Thermofused Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUS317
- Zoro #
- G3772064
- UPC #
- 712820317021
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 11.9 ft
- Overall Depth
- 71 in
- Overall Height
- 46 in
Details
- Type
- Reception Desk
- Color
- Clear, White
- Material
- Thermofused Laminate
- Shape
- Curved
- Assembled/Unassembled
- Unassembled
- Frame Material
- Metal
- Features
- Sturdy, Leveling Glide
- Tabletop Color
- Clear
- Style
- Modern
- Application
- Salon; Lobby; School; Clinic; Office Supplies; Reception Area; Office; Hospital
Description
Linea Italia Curved Modern Reception Desk with Counter, 3 Units, Clear Panel that allows ligth into desk area. Dimensions: 143”W x 71”D x 46”H and 13"D in top counter and 20"D inside table. Strong metal frame and laminated wood body in White finish. Reception Station modern design for Lobby, Salon, Office, Secretary, Receptionist. Easy to Assembly, no tools required, leveling glides for uneven flooring. Expertly shrink wrapped and packed to avoid damage during transit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.