This item is Discontinued.

This item is Discontinued.
Linea Italia® Mobile Pedestal File - Box/File Drawer - White / Gray (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUS106
- Zoro #
- G604988497
- UPC #
- 712820106021
- Country of Origin
- Mexico
Description
Linea italia mobile pedestal file - box/file drawer - white / gray the lockable metal mobile cabinet is resistant and aesthetically attractive thanks to its steel side design. It is the ideal complement for any workstation: home office, schools and offices. It has two drawers with a lock: a lower one to store legal documents and letter and one superior for complementary articles of an office. The archivist has slices for easy transfer or rearrangement in the workspace. For its design and height can be placed under any desk. features: color: cherry, ash, white. melamine heat-melt 19mm thick. protected edges w/ pvc sheet. metal frame sheet. steel metallic structural drawers. side installation telescopic extension slide system. safety plate. two slices w/out brake and 2 slices w/ nylon brake. file pedestal, mobile cabinet, archive cabinet, filing cabinets. dimensions: 23 inches height 16-2/3 inches width 19-3/4 inches length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.