Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Keypad, 2-3/4 in W x 4-1/2 in H x1 -1/3 in D

  • Mfr # 212I

  • Zoro # G9186606


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Max. User Codes
120
For Use With
Stand Alone Keypad Used to Release Electronic Locks
Height
4 1/2 in
Width
2 3/4 in
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212I
Zoro #
G9186606
UPC #
029191195029
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 1/2 in
Width
2 3/4 in
Depth
1 1/3 in
Overall Height
4 1/2 in
Overall Width
2 3/4 in
Overall Depth
1 5/16 in

Details

Item
Electromagnetic Access Keypad
Max. User Codes
120
For Use With
Stand Alone Keypad Used to Release Electronic Locks
Finish
Painted
Keypad
12 Button
Event Audit Trail
No
Operating Temp.
20 Degrees to 130 Degrees F
Switch Action
SPDT
Button Color
White
Type
Indoor Flush Mounted Keypad
Material
Stainless Steel
Cylinder
No
Output
SPDT Relay
Amps AC
5A, Form C @ 24V DC
Color
White
Input Voltage
12 to 24V AC/DC
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Output Type
SPDT Relay
Operating Temperature - Maximum
130 Degrees F
Current @ 24V
94 mA
Current @ 12V
94 mA
Event Audit Trail Included
No
Compatible Product Type
Single-Gang Electrical Back Boxes
Switch Action Type
SPDT
Operating Temperature - Minimum
-20 Degrees F
Maximum User Codes
120

Description

Electromagnetic Access Keypad, Type Indoor Flush Mounted Keypad, Switch Action SPDT, Material Stainless Steel, Finish Painted, Depth 1 1/3 in, Height 4 1/2 in, Width 2 3/4 in, Button Color White, Color White, Input Voltage 12 to 24V AC/DC, Output SPDT Relay, Amps AC 5A, Form C @ 24V DC, Operating Temp. 20 Degrees to 130 Degrees F, Event Audit Trail No, Max. User Codes 120, Keypad 12 Button, Cylinder No, For Use With Stand Alone Keypad Used to Release Electronic Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.