Linear Loaded Control Box
Mfr # RP1004
Zoro # G216576662
product price:Â $471.99
/ea
Free Shipping & Returns
Key Features
For Use With
MM371, MM372, MM571, and MM572 operators
Includes
control board, alarm, and strain relief connectors
Width
11.4 in
Length
13.1 in
Depth
3.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RP1004
Zoro #
G216576662
UPC #
093863147487
Country of Origin
China
Dimensions
Width
11.4 in
Length
13.1 in
Depth
3.2 in
Details
Item
Linear Loaded Control Box
For Use With
MM371, MM372, MM571, and MM572 operators
Includes
control board, alarm, and strain relief connectors
Color
Black
Description
Linear Loaded Control Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.