This item is Discontinued.
This item is Discontinued.
One-Channel Latching Receiver, 304 MHz (Discontinued)
Mfr #
D-67L
Zoro #
G2439425
UPC # 093863100260
Country of Origin China
Category Closed Circuit TV System Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-67L
- Zoro #
- G2439425
- UPC #
- 093863100260
- Country of Origin
- China
- Item
- Access Control Receiver
- Powered By
- 11 to 17V DC or 12 to 16V AC
- Operating Frequency
- 304.000 MHz
- Number of Channels
- 1
- Features
- 4 Second Relay Time
- Includes
- D-67 Wire Lead
- Output
- Solid State
- Operating Temp. Range
- 32 Degrees to 140 Degrees F
- Application
- Relay, Push Button, Alarm Panel, Panic Button, Transmitter, Security System
Description
Access Control Receiver, Operating Frequency 304.000 MHz, Number of Channels 1, Output Solid State, Powered By 11 to 17V DC or 12 to 16V AC, Operating Temp. Range 32 Degrees to 140 Degrees F, Height 3.8 in, Width 4.9 in, Depth 1.3 in, Features 4 Second Relay Time, Includes D-67 Wire Lead