This item is Discontinued.

Linear Two-Channel Receiver, 315 MHz DXR-702

This item is Discontinued.

Linear

Two-Channel Receiver, 315 MHz (Discontinued)

Mfr # DXR-702
Zoro # G1265669
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DXR-702
Zoro #
G1265669
UPC #
-
Country of Origin
China

Dimensions

Width
5.5 in
Depth
1.3 in
Height
4.0 in
Fits Chest Size
Quick Learn Programming

Details

Item
Access Control Receiver
Number of Channels
2
Includes
9 in Wire Lead
Features
Quick Learn Programming
Operating Temp. Range
32 Degrees to 120 Degrees F
Output
Solid State
Operating Frequency
315.000 MHz
Powered By
11 to 17V DC or 12 to 16V AC

Description

Access Control Receiver, Operating Frequency 315.000 MHz, Number of Channels 2, Output Solid State, Powered By 11 to 17V DC or 12 to 16V AC, Operating Temp. Range 32 Degrees to 120 Degrees F, Height 4.0 in, Width 5.5 in, Depth 1.3 in, Features Quick Learn Programming, Includes 9 in Wire Lead

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.