This item is Discontinued.

Linear Window/Door Detector Transmitter, 304 MHz T-90D

This item is Discontinued.

Linear

Window/Door Detector Transmitter, 304 MHz (Discontinued)

Mfr # T-90D
Zoro # G2439468
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T-90D
Zoro #
G2439468
UPC #
-
Country of Origin
China
Item
Window and Door Detector Transmitter
Features
Compact/Attractive Style
Includes
Tamper Switch
Battery Life
5 yr
Powered By
(2) CR2032 Batteries
Operating Frequency
304.000 MHz
Compatible With
SX Format
For Use With
SX Format

Description

Window and Door Detector Transmitter, Operating Frequency 304.000 MHz, Compatible With SX Format, Powered By (2) CR2032 Batteries, For Use With SX Format, Battery Life 5 yr, Height 3.3 in, Width 1.5 in, Depth 0.9 in, Features Compact/Attractive Style, Includes Tamper Switch

Ratings & reviews