This item is Discontinued.

Linear Window/Door Detector Transmitter, 320 MHz ITIMDW01

Window/Door Detector Transmitter, 320 MHz (Discontinued)

  • Mfr # ITIMDW01
  • Zoro # G2439635
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ITIMDW01
Zoro #
G2439635
UPC #
093863123290
Country of Origin
China

Dimensions

Depth
0.4"

Details

Item
Window and Door Detector Transmitter
Features
Vanishing Design
Includes
Double Sided Tape, Screws
Operating Temp. Range
23 Degrees to 131 Degrees F
Transmission Range
500 ft
Humidity Range
5 to 90%
For Use With
Interlogix Receivers
Battery Life
5 yr
Operating Frequency
320.000 MHz
Powered By
CR2032 Battery
Compatible With
SIMON/NX/CONCORD Series
Application
Security

Description

Window and Door Detector Transmitter, Operating Frequency 320.000 MHz, Transmission Range 500 ft, Compatible With SIMON/NX/CONCORD Series, Powered By CR2032 Battery, For Use With Interlogix Receivers, Operating Temp. Range 23 Degrees to 131 Degrees F, Humidity Range 5 to 90 Percent, Battery Life 5 yr, Features Vanishing Design, Includes Double Sided Tape, Screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.