Replacement Shield - OX Shield

  • Mfr # 534-B25

  • Zoro # G5994421


product price:  $85.25
/ea
Sold in multiples of 2 for $170.50
Free Shipping & Returns

Key Features

MATERIALS
Cast Aluminum Alloy Construction
FEATURES & BENEFITS
Cast Aluminum Alloy construction Resistant to impact Opening designed to easily accommodate most footwear Standard Color is high visibility alert orange Accepts wide range of foot switch models Entire foot pedal is covered
Compatible with Series
OX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534-B25
Zoro #
G5994421
UPC #
-
Country of Origin
United States

Details

Item
Foot Switch Guard
MATERIALS
Cast Aluminum Alloy Construction
FEATURES & BENEFITS
Cast Aluminum Alloy construction Resistant to impact Opening designed to easily accommodate most footwear Standard Color is high visibility alert orange Accepts wide range of foot switch models Entire foot pedal is covered
Compatible with Series
OX

Description

Foot Switch Guard

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.