This item is Discontinued.

This item is Discontinued.
Custom Cordless 1% Solar Roller Shade, 44 1/2 W x 36 H, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R2CC1WT4448B36IM
- Zoro #
- G7990443
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 44 1/2 in
- Height
- 36 in
Details
- Item
- Custom Cordless 1% Solar Roller Shade
- Color
- White
Description
Our Linen Avenue Solar Roller Shades are designed to allow a view out of the window while reducing the glare and incoming heat, and protecting furnishings and floors from damaging UV rays. Their contemporary design adds style, while preventing direct sunlight from entering the room during certain times of the day. The shade fabric is light filtering 1% openness to offer more privacy. The privacy factor is 4.5 of 5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.