Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64153
- Zoro #
- G5765615
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Seymour, Structron
- Impact Rated
- No
- Material
- Wood
- Item
- Wedge
Description
Wedge, Material Wood, Overall Length 2 1/2 in, Overall Width 1 3/8 in