Shop All Paint Roller Covers
Linzer
9 in Paint Roller Cover, 3/8" Nap, Foam
Mfr # RC182
Zoro # G3882729
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9 in
- Nap 3/8"
- Cover Material Foam
- Paint Type All latex and enamel paints
Product Information
- Brand Linzer
- MFR # RC182
- Zoro # G3882729
- UPC # 77089182125
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Description
Resilient hollow core slit foam roller covers are great for use on acoustical ceilings concrete and block walls. They are also ideal for painting chain link fences. This cover is compatible with all standard 9 inch roller frames.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY PAINTER PAIL LINER 3PK (14T931000)
- WAGNER HOLDINGS Wagner Holdings 1530179 9 x 0.37 in. Paint Smart Roller (1530179)
- BINKS Spray Twist Tip, 0.009" Tip, 6" Pattern (9-309-75)
- SCOTCH Painter Plastic PreTape, 48" x 25 yd., PK6 (PT2093EL-48)
- LINZER Tray Paint Rlr Mini Plstc 4In (RM 100)
- LINZER Impact Pylam Synthetic Lambskin 9 in. W X 1-1/4 in. Regular Paint Roller Cover 1 pk (RC147)
- LINZER MINI WOVEN CVR 4X1/2""5PK (MR102-5-4)
- LINZER Best Woven 9 in. W X 3/8 in. Paint Roller Cover , 3PK (RC 1013 0900)
- LINZER MINI ROLLER COVER 6"" 5PK (MR101-5 0600)
- LINZER RS9338 9 ROLLER COVER 3/8 NAP, 3PK (RS9338 3)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-4)
- Linzer Paint Roller Covers