A 11404 S 4 pack All Paints & Stains Brushes Brushes
- Mfr # 1586163
- Zoro # G604031407
product price:Â
$
37.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1586163
- Zoro #
- G604031407
- UPC #
- 77089411409
- Country of Origin
- China
Description
Features
- Brush Edge Shape: Assorted Shapes
- Bristle Material: Polyester
- Product Type: Paint Brush Set
- Number in Package: 4 pk
- Handle Material: Wood
- Application: All Paints and Stains
- Polyester filaments
- Touch-up quality
- Includes: 1 2 in. flat, 1/2 in. angular sash, 2 in. angular sash and 2-1/2 in. angular sash
- Brushes are easy to clean and reusable
- Interior and exterior paints - all flat, gloss, semi-gloss
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.