RM116 GRIDLOCK 5 GALLON PLASTIC GRID

  • Mfr # RM116
  • Zoro # G524973382
product price: 
$
3.45
/ea
Sold in multiples of 4 for $13.80

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RM116
Zoro #
G524973382
UPC #
077089016055
Country of Origin
Unknown

Description

GRIDLOCK RM116 5 GALLON PLASTIC GRID The Gridlock RM116 is a durable plastic paint grid designed for use with standard 5 gal pails. Built to provide consistent paint loading and improved roller coverage, this grid helps remove excess paint from the roller while reducing drips and splatter. Its sturdy plastic construction is suitable for repeated use on residential, commercial, and professional painting projects. Details • Manufacturer: Gridlock • Model Number: RM116 • Product Type: Paint grid • Capacity Compatibility: 5 gal pail • Material: Plastic • Construction: Molded one piece design • Installation: Hangs securely inside compatible paint pails • Reusable: Yes • Package Contents: 1 plastic paint grid • Number Of Items Included: 1 Key Features • Color: Black • Size: Fits 5 gal pails • Material: Durable plastic • Design: Textured grid surface for even paint distribution • Compatibility: Designed for use with standard paint rollers • Durability: Resistant to paint solvents and repeated use • Cleanup: Easy to rinse and clean after use • Performance: Helps remove excess paint from rollers • Efficiency: Promotes uniform paint application • Portability: Lightweight construction for easy handling • Warning: Inspect grid before use and replace if damaged or excessively worn Applications • Interior painting projects • Exterior painting projects • Residential painting • Commercial painting • Contractor painting applications • Wall painting • Ceiling painting • Primer application • Stain application • General paint roller use

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews