Shop LINZER
Create Account
RS 403 0900 3 Piece Metal Paint Tray Set
- Mfr # 1595057
- Zoro # G003924133
product price:Â
$
27.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1595057
- Zoro #
- G003924133
- UPC #
- 77089040395
- Country of Origin
- China
Description
Features
- Sub Brand: Project Select
- Material: Metal
- Product Type: Paint Tray Set
- Color Family: Silver
- Number in Package: 6 pc.
- All purpose paint roller kit
- 3/8" nap
- Metal 1 quart tray
- Ladder lock legs
- 100% polyester fabric
- Use with all paints, interior and exterior
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.