Shop LINZER

RS505 5PC PLASTIC YOKE FRAME TRAY KIT

  • Mfr # RS505
  • Zoro # G424987526

product price: 
$
12.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RS505
Zoro #
G424987526
UPC #
077089021912
Country of Origin
Unknown

Description

GRIDLOCK RS505 5 PC PLASTIC YOKE FRAME TRAY KIT The Gridlock RS505 Paint Tray Kit provides essential painting tools in one convenient package for residential and commercial painting projects. Designed for smooth paint application and easy handling, this kit includes a durable tray, plastic yoke frame, roller cover, and related painting accessories to help complete touch up, maintenance, and full room painting jobs efficiently. Details • Manufacturer: Gridlock • Model Number: RS505 • Product Type: Paint tray kit • Kit Size: 5 pc • Frame Type: Plastic yoke frame • Tray Material: Plastic • Frame Material: Plastic • Intended Use: Paint application with roller systems • Reusable Components: Yes • Package Contents: 1 paint tray, 1 plastic yoke frame, 1 roller cover, and 2 painting accessories • Number Of Items Included: 5 Key Features • Color: Assorted painting tool colors • Size: Standard paint tray kit configuration • Materials: Plastic tray, plastic frame, synthetic roller components • Kit Configuration: Complete 5 pc painting set • Frame Design: Lightweight plastic yoke frame • Tray Design: Deep well paint tray for controlled paint loading • Roller Compatibility: Suitable for standard painting applications • Ease Of Use: Lightweight components for comfortable handling • Cleanup: Components designed for easy cleaning after use • Storage: Compact kit for convenient transport and storage • Application Performance: Promotes even paint distribution and roller coverage • Warning: Clean all reusable components thoroughly after each use for best performance Applications • Interior wall painting • Ceiling painting • Trim painting • Residential painting projects • Commercial maintenance painting • Touch up painting • Remodeling projects • Primer application • Latex paint application • General paint roller projects

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.