LIO48160CR Epand-N-File Poly Expanding Wallet - Clear

  • Mfr # LIO48160CR
  • Zoro # G003710125
product price: 
$
33.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LIO48160CR
Zoro #
G003710125
UPC #
30203481689
Country of Origin
China

Description

File wallet features a reinforced, cloth sewn edge for extra durability. Elastic band-and-button closure provides extra security for your important files and documents. Sturdy canvas gusset expands the compartment to provide more space and allows the wallet to store flat when empty. Its 3" capacity is spacious enough to hold three-ring binders and bulky materials. Textured exterior keeps it looking clean and scratch-free to maintain its professional appearance for longer. Letter-size file wallet is perfect for documents, reports, proposals and more.

Features
  • Reinforced edge delivers long-lasting durability
  • Band-and-button closure keeps your important items contained
  • Expandable design provides extra space when needed
  • 3" capacity offers enough space to store 3-ring binders and bulky items
  • Durable exterior resists scratches to keep high-quality appearance
Specifications
  • Sheet Standard: Letter
  • Expansion Size: 3"
  • Color: Clear
  • Material: Canvas,Polypropylene
  • Height: 10 1/5"
  • Width: 13 1/10"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.