Shop LIONEL
Create Account
LNL85389 10 in. O Scale White Straight Fast Track - Pack of 4
- Mfr # LNL85389
- Zoro # G104134141
product price:Â
$
56.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNL85389
- Zoro #
- G104134141
- UPC #
- 97652226285
- Country of Origin
- China
Description
We provide toys and games to create a new dream world. We are designing, developing and manufacturing high quality, innovative toys and games around the world. We are leading game innovators recognized for our creative products, high caliber and commitment to those with whom we do business. We offer the highest quality products that bring people together to learn and create.
Features- 10 in. O Scale White Straight Fast Track
- Pack of 4
- Color: White
- Gauge: O Scale
- Size: 10"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.