This item is Discontinued.

This item is Discontinued.
Lippert Components V000168107 8.5 ft. Slider-102 in. Black with Hardware-Black Used on Slides with Box Widths From 92 (Discontinued)
Mfr #
V000168107
Zoro #
G904061425
UPC # 848150015518
Country of Origin China
Category Engine Gaskets, Seals & O-Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V000168107
- Zoro #
- G904061425
- UPC #
- 848150015518
- Country of Origin
- China
Description
Solera Sliders by Lippert Components provide attractive and economical protection for all of your slide rooms. The black Solera Slider attaches to both the slide room and the outside wall of the RV, creating a complete seal around the slide room. Dust, smoke, leaves, bugs and debris are blocked by the sleeve even when the slide room is retracted back into the RV.
Features- Features solid black awning fabric and black hardware
- Permanently attaches to slide room and automatically retracts/extends with slide-out
- 8.5 ft. Slider-Black with Hardware-Black Used on Slides with Box Widths From 92
- Color: Black
- Size: 102 in.
- Weight: 18