Liquid-Tight Flex Metal Conduit, 2 in Trade Size, 25 ft, 6 in, 22 in Bend, Gray
Mfr # ATLA-16-25
Zoro # G213324648
product price:Â $512.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
6 in, 22 in
Material
Hot Dipped Galvanized Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ATLA-16-25
Zoro #
G213324648
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
2 in
Nominal Length
25 ft
Bend Radius
6 in, 22 in
Inside Diameter
2.05 in
Outside Diameter
2.37 in
Details
Item
Liquid-Tight Flex Metal Conduit
Material
Hot Dipped Galvanized Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Gray
Min. Operating Temp.
-67 Degrees F
Max. Operating Temp.
221 Degrees F
Series
ATLA
Standards
ANSI/UL-360, ARRA, CE, CSA 22.2 No. 56-17, E29278, EN IEC 61386, WEEE and RoHS Compliant
Special Features
Designed for Hot or Cold Environments, Flame Retardant
Weight
36.25 lb
Wet Location
Yes
Indoor/Outdoor Usage
Outdoor Only
Voltage
1,000 V
Resistance Properties
Resistant to Oils and Mild Acids, UV Resistant
Jacketed
Yes
Approval Rating
ANSI/UL, CE, CSA, EN, RoHSARRA, WEEE
Flexibility
Flexible
Color
Gray
Description
Conduit, Trade Size 2 in, Bend Radius 6 in, 22 in, Color Gray, Approval Rating ANSI/UL, CE, CSA, EN, RoHSARRA, WEEE, Hot Dipped Galvanized Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 2.05 in, Jacket Color Gray, Jacketed Yes, Outside Diameter 2.37 in, Resistance Properties Resistant to Oils and Mild Acids, UV Resistant, ATLA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.