Lista 28-1/4"W Mobile Cabinet, 6 Drawers, 58 Compart - Bright Blue, Keyed Alike
- Mfr # XSST0750-0602MBBKA
- Zoro # G205625807
product price:Â
$
3,141.99
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
- XSST0750-0602MBBKA
- Zoro #
- G205625807
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Mobile Cabinet
Description
Lista st series 28-1/4"w mobile cabinet, 6 drawers, 58 compartments - bright blue, keyed alike slightly wider than our standard-depth offering, lista xpress shallow-depth mobile storage cabinets combine a compact footprint for safety and convenience where space is tight and for easy maneuverability when transporting parts, tools, hardware and more. Choose from units consisting of 5, 6, 7, or 8 drawers. Dimensions: 28.25" w x 22.5" d x 41.5" h. lista xpress shallow-depth mobile storage cabinets feature: mobile base with 2 fixed and 2 swivel 6" x 2" casters with wheel locks. pair of tubular steel handles. 165 lb. Drawer weight capacity. preventip locking system prevents accidental tipping. individual drawer latches keep drawers closed when moving.