Lista 7 Drawer 40-1/4"W Shallow Depth Mobile Cabinet w/Butcher Top-Light Gray, Keyed Alike
- Mfr # XSHS0750-0701M-BTLGKA
- Zoro # G305625776
product price:Â
$
6,344.99
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
- XSHS0750-0701M-BTLGKA
- Zoro #
- G305625776
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Mobile Cabinet
Description
Durable, secure lista mobile drawer cabinet provides for the safe, secure storage and transport of parts and tools. typical storage applications include parts, tools, mro and hardware. Suitable for storing small to large sized items. Includes mobile base with casters, individual drawer latches and handles, butcher block top (assembly required), 7 drawers: (4) 2" (1) 3" (1) 5" (1) 7", 94 drawer compartments, and lock and 2 keys. All drawers are full extension with 440 lb. Weight capacity. Preventip locking system - one-drawer-at-a-time feature prevents accidental tipping.