This item is Discontinued.

Litesheet LED Vaportight Fixture, 4000K, 2800 lm BVTG3-4-18-2-4080-SSF/ZT-MB2L-2PK

This item is Discontinued.

Litesheet

LED Vaportight Fixture, 4000K, 2800 lm (Discontinued)

Mfr # BVTG3-4-18-2-4080-SSF/ZT-MB2L-2PK
Zoro # G706597368
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BVTG3-4-18-2-4080-SSF/ZT-MB2L-2PK
Zoro #
G706597368
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 1/8 in
Overall Height
6 3/4 in
Nominal Length
4 ft
Overall Length
48 1/4 in

Details

Voltage
277V AC
Lumens
2,800 lm
LED Replacement For
2 Lamp T8
Dimmable
Yes
Item
LED Vaportight Fixture
Emergency Battery Backup
No
Mounting Style
Bracket
For Bulb Type
Integrated LED
Color Temperature
4000K
Warranty
15 yr
Rated Life
200,000 hr
Includes
Mounting Brackets
Color Rendering Index
80
LED Driver Style
AC Direct
Dimming Method
0-10V
Housing Material
Fiberglass
Series
BVTG3
Light Technology
LED
Ballast Type
No Ballast Required
Lumens per Watt
152 lm
Lighting Certification
DesignLights Consortium (DLC)
Lens Material
Acrylic
Lens Type
Diffuser Lens
Standards
CUL Listed, DLC Listed, ETL Listed, UL Listed
For Max. Bulb Wattage
18 W
Fixture Type
Vapor Tight
Mounting Hardware Included
Yes
Max. Fixture Wattage
18 W
IP Rating
65, 66, 67
Bulb Included
Integrated LED
Fixture Ballast Type
No Ballast Required
Lens Shape
Curved
Linkable
No

Description

LED Vapor Tight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.