This item is Discontinued.

Litesheet Replacement Lens, 8 ft L, 6 1/2" W, 2 1/2 BVT-SSF8

This item is Discontinued.

Litesheet

Replacement Lens, 8 ft L, 6 1/2" W, 2 1/2 (Discontinued)

Mfr # BVT-SSF8
Zoro # G606598533
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BVT-SSF8
Zoro #
G606598533
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 1/2 in
Overall Length
8 ft
Overall Height
2 1/2 in

Details

Item
Replacement Lens
For Use With
BVT

Description

LED Vapor Tight Replacement Lens

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.