This item is Discontinued.

Lithonia Lighting HIDFixtur, LowBay, 250W, 30 3/4"L, 29"W, 25"H TXP 250S A26 TB

This item is Discontinued.

Lithonia Lighting

HIDFixtur, LowBay, 250W, 30 3/4"L, 29"W, 25"H (Discontinued)

Mfr # TXP 250S A26 TB
Zoro # G2404263
UPC # 094702809429
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TXP 250S A26 TB
Zoro #
G2404263
UPC #
094702809429
Country of Origin
Multiple

Dimensions

Height
25"
Width
29"
Fixture Length
30 3/4 in
Fixture Mounting Height
18 to 25 ft.
Space to Mtg. Height Ratio
2.0
Suggested Fixture Mounting Height
18 to 25 ft
Fixture Height
25 in
Fixture Width
29 in
Overall Length
30 3/4 in
Overall Height
25 in
Overall Width
29 in
Suggested Mounting Height - Minimum
18 ft
Suggested Mounting Height - Maximum
25 ft
Wire Rope Length
30 3/4 in
Length
30 3/4 in

Details

Item
HID Fixture
Type
Low Bay
Lamp Type
High Pressure Sodium
Fixture Wattage
295
Voltage
120 to 277V AC
UL Listing
UL Damp Location; UL Wet Location available (consult factory)
Fixture Technology
HPS
Fixture Lens Type
Acrylic
Metal Halide Start Type
Constant Wattage
Fixture Specific Type
HID Low Bay
Fixture Lens Material
Acrylic
Fixutre Mounting Type
Suspended Pendant
Fixture Mounting Type
Suspended Pendant
Suggested Bulb Item No
2V520
Fixture Socket Type
Mogul
Required Bulb Type
HPS
Standards
CSA, NOM, UL Damp Location, UL Wet Location Available
Fixture Reflector Material
Aluminum
Light Distribution
Wide
Indoor/Outdoor Usage
Indoor Only
Fixture Mounting Included
No
Fixture Housing Color
White
Fixture Temp. Range
0 Degrees to 104 Degrees F
Number of Bulbs
1
Lamp Watts - Fixtures
250 W
Fixture Mounting Location
Suspended
Fixture Housing Material
Aluminum
Fixture Series
TX
Ballast Housing
Die-cast Aluminum
Reflector Type
Enclosed
Lighting Certification
Unrated
Housing Finish
Gloss
Max. Fixture Wattage
295 W
Dimmable
No
Bulb Included
No
Fixture Type - High and Low Bay Fixtures
Round Reflector
Ballast Type
Constant Wattage Autotransformer
Fixture Voltage
120 to 277
Suggested Lamp Item No.
2V520
Lighting Technology
High Pressure Sodium
Lamp Included / Lamp Not Included
Lamp Not Included
Fixture Ambient Temp. Range
0 Degrees to 104 Degrees F
Ambient Temp. Range
0 Degrees to 104 Degrees F
Series
TXP
Lamp Included
No
Fixture Ballast Type
Constant Wattage Autotransformer
Min. Ambient Temp.
0 Degrees F
Bulbs Included
No
Max. Ambient Temp.
104 Degrees F
Housing Color
White
Bay Light Type
Low Bay
Housing Material
Aluminum
Light Technology
High Pressure Sodium
Warranty
2ACC8
Maximum Fixture Wattage
295 W
Product Type
HID Fixture
Ambient Temperature - Maximum
104 Degrees F
Ambient Temperature - Minimum
0 Degrees F
Mounting Style
Suspended

Description

HID Fixture, Lamp Type HPS, Lamp Watts 250, Fixture Wattage 295, Voltage Multi, Space to Mtg. Height Ratio 2, Aluminum Refractor/Reflector Material, Enclosed Reflector Type, No, Ambient Temp. Range 0 to 104 Degrees F, Mounting Height 20', Die-Cast Aluminum Housing Suitable For Damp Locations Ballast Housing, Height 25 In., Width 29 In.

Ratings & reviews