This item is Discontinued.

Lithonia Lighting HIDFixture, White, TX, 251/2inL, 22inW TXR 250S PA22GLE TB

This item is Discontinued.

Lithonia Lighting

HIDFixture, White, TX, 251/2inL, 22inW (Discontinued)

Mfr # TXR 250S PA22GLE TB
Zoro # G2416872
UPC # 094702888448
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TXR 250S PA22GLE TB
Zoro #
G2416872
UPC #
094702888448
Country of Origin
Multiple

Dimensions

Height
23"
Width
22"
Space to Mtg. Height Ratio
2.7
Fixture Length
25 1/2 in
Fixture Width
22 in
Fixture Height
23 in
Suggested Fixture Mounting Height
18 to 25 ft
Fixture Mounting Height
18 to 25 ft.
Channel Width
22 in
Overall Height
23 in
Overall Width
22 in
Nominal Size - Fixtures
2 ft x 2 ft
Overall Length
25 1/2 in
Suggested Mounting Height - Minimum
18 ft
Suggested Mounting Height - Maximum
25 ft
Wire Rope Length
25 1/2 in
Length
25 1/2 in

Details

Item
HID Fixture
Type
Low Bay
Lamp Type
HPS
Fixture Wattage
310
Voltage
120 to 277V AC
Fixture Socket Type
Mogul
Lighting Technology
High Pressure Sodium
Ballast Type
Constant Wattage Autotransformer
Light Distribution
Wide
Fixture Lens Material
Glass
Fixture Reflector Material
UV Stabilized Acrylic
UL Listing
UL Damp Location
Number of Bulbs
1
Fixture Housing Material
Acrylic
Lamp Watts - Fixtures
250 W
Lighting Certification
Unrated
Fixutre Mounting Type
Suspended Pendant
Fixture Voltage
120 to 277
Ballast Housing
Die-cast Aluminum
Fixture Series
TX
Indoor/Outdoor Usage
Indoor Only
Fixture Mounting Type
Suspended Pendant
Fixture Lens Type
Acrylic
Bulb Included
No
Metal Halide Start Type
Constant Wattage
Dimmable
No
Fixture Type - High and Low Bay Fixtures
Round Reflector
Fixture Technology
HPS
Max. Fixture Wattage
310 W
Fixture Mounting Included
No
Lamp Included / Lamp Not Included
Lamp Not Included
Standards
CSA, UL Listed
Housing Finish
Gloss
Suggested Bulb Item No
2V712
Fixture Temp. Range
0 Degrees to 104 Degrees F
Suggested Lamp Item No.
2V712
Fixture Mounting Location
Suspended
Reflector Type
Enclosed
Fixture Specific Type
HID Low Bay
Fixture Ambient Temp. Range
0 Degrees to 104 Degrees F
Required Bulb Type
HPS
Fixture Housing Color
White
Lamp Included
No
Ambient Temp. Range
0 Degrees to 104 Degrees F
Series
TX
Fixture Ballast Type
Constant Wattage Autotransformer
Housing Material
Acrylic
Bay Light Type
Low Bay
Bulbs Included
No
Max. Ambient Temp.
104 Degrees F
Housing Color
White
Min. Ambient Temp.
0 Degrees F
For Bulb Type
High Pressure Sodium
Warranty
2ACC8
Product Type
HID Fixture
Mounting Style
Suspended
Ambient Temperature - Minimum
0 Degrees F
Maximum Fixture Wattage
310 W
Ambient Temperature - Maximum
104 Degrees F

Description

HID Fixture, Low Bay, Lamp Type HPS, Lamp Watts 250, Fixture Wattage 310, Voltage 120/208/240/277, Space to Mtg. Height Ratio 2.7, UV Stabilized Acrylic Refractor/Reflector Material, Enclosed Reflector Type, No, Ambient Temp. Range 0 to 104 Degrees F, Mounting Height 20', Die-Cast Aluminum Ballast Housing, Height 23 In., Width 22 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.