This item is Discontinued.

Lithonia Lighting HIDFixture, White, TXC, 283/8inL, 23inW TXC 400S A23 480

This item is Discontinued.

Lithonia Lighting

HIDFixture, White, TXC, 283/8inL, 23inW (Discontinued)

Mfr # TXC 400S A23 480
Zoro # G0438417
UPC # 094702885034
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TXC 400S A23 480
Zoro #
G0438417
UPC #
094702885034
Country of Origin
Multiple

Dimensions

Height
22"
Width
23"
Fixture Length
28 3/8 in
Fixture Width
23 in
Fixture Mounting Height
18 to 25 ft.
Fixture Height
22 in
Suggested Fixture Mounting Height
18 to 25 ft
Space to Mtg. Height Ratio
1.6
Overall Height
22 in
Overall Length
28 3/8 in
Overall Width
23 in
Suggested Mounting Height - Maximum
25 ft
Suggested Mounting Height - Minimum
18 ft
Wire Rope Length
28 3/8 in
Length
28 3/8 in

Details

Item
HID Fixture
Type
Low Bay
Lamp Type
High Pressure Sodium
Fixture Wattage
465
Voltage
480V AC
Fixture Reflector Material
Aluminum
Bulb Included
No
Dimmable
No
Required Bulb Type
HPS
UL Listing
UL Damp Location; UL Wet Location available (consult factory)
Ballast Type
Constant Wattage Autotransformer
Metal Halide Start Type
Constant Wattage
Fixutre Mounting Type
Suspended Pendant
Max. Fixture Wattage
465 W
Lamp Included / Lamp Not Included
Lamp Not Included
Fixture Type - High and Low Bay Fixtures
Round Reflector
Lighting Technology
High Pressure Sodium
Suggested Bulb Item No
2V660
Fixture Housing Color
White
Standards
CSA, NOM, UL Damp Location, UL Wet Location Available
Lamp Watts - Fixtures
400 W
Fixture Mounting Type
Suspended Pendant
Number of Bulbs
1
Fixture Ambient Temp. Range
0 Degrees to 104 Degrees F
Fixture Lens Material
Acrylic
Housing Finish
Gloss
Fixture Housing Material
Aluminum
Fixture Technology
HPS
Fixture Temp. Range
0 Degrees to 104 Degrees F
Fixture Series
TX
Fixture Mounting Included
No
Light Distribution
Wide
Fixture Mounting Location
Suspended
Fixture Specific Type
HID Low Bay
Suggested Lamp Item No.
2V660
Lighting Certification
Unrated
Reflector Type
Enclosed
Ballast Housing
Die-cast Aluminum
Indoor/Outdoor Usage
Indoor Only
Fixture Socket Type
Mogul
Fixture Voltage
480
Fixture Lens Type
Acrylic
Lamp Included
No
Ambient Temp. Range
0 Degrees to 104 Degrees F
Series
TXC
Fixture Ballast Type
Constant Wattage Autotransformer
Bulbs Included
No
Min. Ambient Temp.
0 Degrees F
Max. Ambient Temp.
104 Degrees F
Housing Color
White
Housing Material
Aluminum
Bay Light Type
Low Bay
Light Technology
High Pressure Sodium
Accessory Type
HID Fixture
Warranty
2ACC7
Maximum Fixture Wattage
465 W
Mounting Style
Suspended
Ambient Temperature - Maximum
104 Degrees F
Ambient Temperature - Minimum
0 Degrees F
Product Type
HID Fixture

Description

HID Fixture, Lamp Type HPS, Lamp Watts 400, Fixture Wattage 465, Voltage 480, Space to Mtg. Height Ratio 1.6, Aluminum Refractor/Reflector Material, Enclosed Reflector Type, No, Ambient Temp. Range 0 to 104 Degrees F, Mounting Height 20', Die-Cast Aluminum Housing Suitable For Damp Locations Ballast Housing, Height 22 In., Width 23 In.

Ratings & reviews