This item is Discontinued.

Lithonia Lighting HIDFixture, White, TXP, 303/4inL, 28inW TXP400SA26480

This item is Discontinued.

Lithonia Lighting

HIDFixture, White, TXP, 303/4inL, 28inW (Discontinued)

Mfr # TXP400SA26480
Zoro # G0569125
UPC # 094702928618
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TXP400SA26480
Zoro #
G0569125
UPC #
094702928618
Country of Origin
Multiple
Item
HID Fixture
Type
Low Bay
Lamp Type
High Pressure Sodium
Fixture Wattage
465
Voltage
480V AC
Suggested Lamp Item No.
2V453
Ballast Housing
Die-cast Aluminum
Required Bulb Type
HPS
Fixture Temp. Range
0 Degrees to 104 Degrees F
Fixture Mounting Location
Suspended
UL Listing
UL Damp Location; UL Wet Location available (consult factory)
Fixture Series
TX
Fixture Mounting Type
Suspended Pendant
Fixture Lens Material
Acrylic
Fixture Technology
HPS
Fixture Housing Material
Aluminum
Housing Finish
Gloss
Max. Fixture Wattage
464 W
Fixture Housing Color
White
Lighting Certification
Unrated
Metal Halide Start Type
Constant Wattage
Number of Bulbs
1
Reflector Type
Enclosed
Lamp Watts - Fixtures
400 W
Fixture Specific Type
HID Low Bay
Fixture Mounting Included
No
Light Distribution
Wide
Fixture Type - High and Low Bay Fixtures
Round Reflector
Fixture Lens Type
Acrylic
Lamp Included / Lamp Not Included
Lamp Not Included
Suggested Bulb Item No
2V453
Fixture Voltage
480
Fixture Ambient Temp. Range
0 Degrees to 104 Degrees F
Indoor/Outdoor Usage
Indoor Only
Fixture Reflector Material
Aluminum
Fixutre Mounting Type
Suspended Pendant
Standards
CSA, NOM, UL Damp Location, UL Wet Location Available
Bulb Included
No
Lighting Technology
High Pressure Sodium
Fixture Socket Type
Mogul
Dimmable
No
Ballast Type
Constant Wattage Autotransformer
Lamp Included
No
Series
TXP
Ambient Temp. Range
0 Degrees to 104 Degrees F
Fixture Ballast Type
Constant Wattage Autotransformer
Bay Light Type
Low Bay
Max. Ambient Temp.
104 Degrees F
Min. Ambient Temp.
0 Degrees F
Housing Material
Aluminum
Housing Color
White
Bulbs Included
No
Accessory Type
HID Fixture
Light Technology
High Pressure Sodium
Warranty
2ACC8
Ambient Temperature - Minimum
0 Degrees F
Maximum Fixture Wattage
464 W
Product Type
HID Fixture
Ambient Temperature - Maximum
104 Degrees F
Mounting Style
Suspended

Description

HID Fixture, Lamp Type HPS, Lamp Watts 400, Fixture Wattage 465, Voltage 480, Space to Mtg. Height Ratio 2, Aluminum Refractor/Reflector Material, Enclosed Reflector Type, No, Ambient Temp. Range 0 to 104 Degrees F, Mounting Height 20', Die-Cast Aluminum Housing Suitable For Damp Locations Ballast Housing, Height 25 In., Width 28 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.