This item is Discontinued.

Lithonia Lighting HIDFixture, White, TX, 317/16inL, 30inW TXS400SA30480

This item is Discontinued.

Lithonia Lighting

HIDFixture, White, TX, 317/16inL, 30inW (Discontinued)

Mfr # TXS400SA30480
Zoro # G2045705
UPC # 094702859851
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TXS400SA30480
Zoro #
G2045705
UPC #
094702859851
Country of Origin
Multiple
Item
HID Fixture
Type
Low Bay
Lamp Type
Halide Pulse Start
Fixture Wattage
465
Voltage
120 to 277V AC
UL Listing
UL Damp Location; UL Wet Location available (consult factory)
Ballast Housing
Die-cast Aluminum
Bulb Included
No
Required Bulb Type
HPS
Light Distribution
Wide
Fixture Mounting Location
Suspended
Fixture Housing Material
Aluminum
Ballast Type
Constant Wattage Autotransformer
Fixture Ambient Temp. Range
0 Degrees to 104 Degrees F
Fixture Lens Material
Acrylic
Number of Bulbs
0
Lighting Technology
High Pressure Sodium
Fixture Technology
HPS
Max. Fixture Wattage
465 W
Fixture Mounting Type
3/4 in Rigid Pendant
Lighting Certification
Unrated
Suggested Lamp Item No.
2V453
Fixture Specific Type
HID Low Bay
Housing Finish
White Polyester Powder
Dimmable
No
Lamp Included / Lamp Not Included
Lamp Not Included
Fixture Lens Type
Acrylic
Fixture Type - High and Low Bay Fixtures
Round Reflector
Fixture Reflector Material
Aluminum
Suggested Bulb Item No
2V453
Fixture Housing Color
White
Fixture Temp. Range
0 Degrees to 104 Degrees F
Reflector Type
Enclosed
Metal Halide Start Type
Constant Wattage
Fixutre Mounting Type
Suspended Pendant
Fixture Mounting Included
No
Lamp Watts - Fixtures
400 W
Fixture Voltage
120 to 277
Standards
CSA, NOM, UL Damp Location, UL Wet Location Available (Consult Factory)
Fixture Socket Type
Mogul
Indoor/Outdoor Usage
Indoor Only
Fixture Series
TX
Lamp Included
No
Series
TX
Ambient Temp. Range
0 Degrees to 104 Degrees F
Fixture Ballast Type
Constant Wattage Autotransformer
Bay Light Type
Low Bay
Bulbs Included
No
Housing Material
Aluminum
Min. Ambient Temp.
0 Degrees F
For Bulb Shape
Circular
Housing Color
White
Max. Ambient Temp.
104 Degrees F
Light Technology
High Pressure Sodium
Accessory Type
HID Fixture
Warranty
2ACC8
Ambient Temperature - Minimum
0 Degrees F
Mounting Style
Suspended
Ambient Temperature - Maximum
104 Degrees F
Product Type
HID Fixture
Maximum Fixture Wattage
465 W

Description

HID Fixture, Lamp Type HPS, Lamp Watts 400, Fixture Wattage 465, Voltage 480, Space to Mtg. Height Ratio 2, Aluminum Refractor/Reflector Material, Enclosed Reflector Type, No, Ambient Temp. Range 0 to 104 Degrees F, Mounting Height 20', Die-Cast Aluminum Housing Suitable For Damp Locations Ballast Housing, Height 26 In., Width 30 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.