This item is Discontinued.

No Product Image Available

This item is Discontinued.

Lithonia Lighting

FluorHighBayFix, 48 1/16"L, 2 3/8"H, 32W (Discontinued)

Mfr # IBZT8 6 WD
Zoro # G804850655
UPC # 745977147845
Country of Origin Mexico
Category Bay Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IBZT8 6 WD
Zoro #
G804850655
UPC #
745977147845
Country of Origin
Mexico

Dimensions

Fixture Width
18 1/8 in
Length
48 1/16 in
Height
4-3/8"
Mounting Height
15 to 25 ft.
Fixture Height
4 3/8 in
Space to Mtg. Height Ratio
2
Suggested Fixture Mounting Height Range
20 to 40 ft.
Fixture Length
48 1/16 in
Overall Width
18 1/8 in
Nominal Size - Fixtures
2 ft x 4 ft
Suggested Fixture Mounting Height
15 to 40 ft
Width
18-1/8"
Overall Length
48 1/16 in
Overall Height
2 3/8 in
Suggested Mounting Height - Minimum
15 ft
Suggested Mounting Height - Maximum
40 ft
Wire Rope Length
48 1/16 in

Details

Item
Fluorescent High Bay Fixture
Mounting
Ceiling or Suspended
Lamp Watts
28W
Match Code
B,G
Fixture Voltage
120 to 277
Lamp Quantity
6
CA Title 24 Compliant
No
Series
IBZ
Lamp Type
Fluorescent
Light Technology
Fluorescent
For Bulb Shape
Linear
Standards
CSA Certified to U.S. and Canadian Safety Standards
Number of Light Bars
6
Housing Color
White
Ballast Start Type
Instant Start
Lighting Certification
Unrated
Ambient Temp. Range
-4 Degrees to 77 Degrees F
Max. Fixture Wattage
192 W
Suggested Lamp Item No.
2ETU3
Reflector Type
Apertured
Bay Light Type
High Bay
Housing Material
Steel
Reflector Material
Aluminum
Housing Finish
High Gloss Enamel
Voltage
120 to 277V AC
Min. Ambient Temp.
-4 Degrees F
For Bulb Base Type
Bi-Pin
Fixture Housing Color
White
Max. Ambient Temp.
77 Degrees F
Fixture Temp. Range
0 Degrees to 104 Degrees F
Fixture Ballast Type
Electronic Instant Start
Ballast Quantity
2
Ingress Protection Rating
Not Rated
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Description/Special Features
Heat Slots
Lamp Type - Fixtures
T8
Lamp Watts - Fixtures
32 W
Number of Bulbs
6
Ballast Type
Electronic
Lighting Technology
Fluorescent
Fixture Housing Material
Steel
Lamp Included
No
Bulbs Included
No
Light Distribution
Wide
For Bulb Type
T8
Fixture Wattage
220W
Dimmable
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Emergency Battery Backup
No
Ambient Temperature - Minimum
-4 Degrees F
Maximum Fixture Wattage
192 W
Ambient Temperature - Maximum
77 Degrees F

Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T8, Suggested Lamp Item No. 2ETU3, Fixture Wattage 220W, Voltage 120 to 277VAC, Description/Special Features Heat Slots, Length 48-1/16 In., Width 18-1/8 In., Height 4-3/8 In., Light Distribution Wide, Reflector Type White, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 2, Lamp Watts 28W, Ballast Type Electronic Instant Start, Ballast Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.