This item is Discontinued.

Lithonia Lighting LED High Bay, 19,926lm, 136W, 13"L, 13"W, 5"H JEBL 18L 50K 80CRI WH

This item is Discontinued.

Lithonia Lighting

LED High Bay, 19,926lm, 136W, 13"L, 13"W, 5"H (Discontinued)

Mfr # JEBL 18L 50K 80CRI WH
Zoro # G5923062
UPC # 191848153888
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JEBL 18L 50K 80CRI WH
Zoro #
G5923062
UPC #
191848153888
Country of Origin
China

Dimensions

Suggested Fixture Mounting Height
Up to 25 ft
Fixture Height
5 in
Fixture Length
13 in
Fixture Width
13 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Width
13 in
Overall Height
5 in
Cord Length
6 ft
Overall Length
13 in
Suggested Fixture Mounting Height Range
Up to 20 ft.
Suggested Mounting Height - Maximum
25 ft
Wire Rope Length
13 in

Details

Lighting Technology
LED
Lumens
19,926 lm
Light Distribution
General
Fixture Voltage
120/277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified to US and Canadian Safety Standards
Fixture Type - High and Low Bay Fixtures
Round Reflector
Max. Fixture Wattage
137 W
LED Replacement For
400W HID, 6-Lamp T5HO, 8-Lamp T8
Fixture Series
JEBL
Fixture Lens Material
Tempered Glass
Includes
1/2" Loop, 1/4" Eye Bolt, 17-3/4" Cord
Color Temp.
5000K
Fixture Rated Life
55,000 hr
Dimmable
Yes
Fixture Housing Material
Die-Cast Aluminum
Number of Light Bars
0
Item
LED High Bay
Lamp Watts - Fixtures
136 W
Emergency Back Up Battery
No
Fixture Warranty
5 yr Limited Warranty
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Lens Type
Clear
Color Rendering Index
80.0
Occupancy Sensor
No
Fixutre Mounting Type
Suspended Chain or Cable
Bulb Technology
LED
Lumens Per Watt
144.4
Fixture Mounting Type
Suspended Chain or Cable
IP Rating
IP65
Fixture Housing Color
White
Lighting Certification
DesignLights Consortium (DLC)
Fixture Temp. Range
-40 Degrees to 55 Degrees C
Voltage
120 to 277V AC
Reflector Material
aluminum
Rated Life
54,000 hr
Lumens per Watt
144.4 lm/W
CA Title 24 Compliant
No
Emergency Battery Backup
No
Lamp Type
Integrated LED
Min. Ambient Temp.
-40 Degrees F
Lens Material
Tempered Glass
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Series
JEBL
For Bulb Type
Integrated LED
Number of Bulbs
0
For Bulb Base Type
Integrated LED
Bulbs Included
Integrated
Housing Color
White
Ingress Protection Rating
65
Max. Ambient Temp.
131 Degrees F
Bay Light Type
High Bay
Reflector Type
No Reflector
Housing Finish
Powder Coated
Housing Material
Die-Cast Aluminum
For Bulb Shape
Integrated LED
Mounting Style
Suspended
Product Type
LED High Bay
Ambient Temperature - Maximum
55 Degrees C
Light Output
19,926 lm
Maximum Fixture Wattage
137 W
Ambient Temperature - Minimum
-40 Degrees C

Description

Suggested Fixture Mounting Height Up to 25 ft., 19,680 Lumens, Light Distribution Wide, Color Temp. 5000K, Light Technology LED, Lighting Certification Unrated, Standards UL, cUL Listed to US and Canadian Safety Standards, Wet Location, Fixture Type - High and Low Bay Fixtures Round Reflector, Fixture Voltage 120/277, Max. Fixture Wattage 137.0, Lamp Watts - Fixtures 137.0, Fixture Temp. Range -40 Degrees to 55 Degrees C, IP Rating 65, Color Rendering Index 80, Number of Light Bars 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.