This item is Discontinued.

Lithonia Lighting LED High Bay, 22"L, 15 1/4"W, 4 3/8"H, 166W IBE 22LM MVOLT 40K

This item is Discontinued.

Lithonia Lighting

LED High Bay, 22"L, 15 1/4"W, 4 3/8"H, 166W (Discontinued)

Mfr # IBE 22LM MVOLT 40K
Zoro # G6619851
UPC # 191848491195
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IBE 22LM MVOLT 40K
Zoro #
G6619851
UPC #
191848491195
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
18 ft or Above
Fixture Width
14 1/4 in
Space to Mtg. Height Ratio
1.5
Fixture Length
22 1/16 in
Fixture Height
4 9/32 in
Overall Length
22 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Height
4 3/8 in
Overall Width
15 1/4 in
Suggested Fixture Mounting Height Range
Up to 20 ft.
Suggested Mounting Height - Minimum
18 ft
Wire Rope Length
22 in
Length
22 in

Details

Lighting Technology
LED
Lumens
21,067 lm
Light Distribution
General
Fixture Voltage
120/277
Color Temperature
4000K
Lamp Type - Fixtures
Integrated LED
Standards
ANSI C82.77-5-2015, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
166 W
LED Replacement For
6 Lamp T5HO 400W MH
Lighting Certification
DesignLights Consortium (DLC)
Fixture Housing Material
Aluminum
Fixture Housing Color
White
Occupancy Sensor
No
Fixture Lens Type
Semi-Diffused
Item
LED High Bay
Lamp Watts - Fixtures
166 W
Number of Light Bars
6
Emergency Back Up Battery
No
Fixture Lens Material
Acrylic
Fixture Temp. Range
-40 Degrees to 55 Degrees C
Color Rendering Index
80.0
Fixture Series
IBE
Fixture Mounting Type
Bracket, Chain, Cable, Hook, Pendant, Surface
Fixture Warranty
5 yr Limited Warranty
Fixture Rated Life
100,000 hr
Lumens Per Watt
126.8
Bulb Technology
LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Dimmable
Yes
Color Temp.
4000K
Voltage
120 to 277V AC
Includes
Lens
Rated Life
100,000 hr
Lumens per Watt
126.8 lm/W
Emergency Battery Backup
No
Bay Light Type
High Bay
Housing Color
White
Lens Material
Acrylic
Series
IBE
Ambient Temp. Range
-40 Degrees to 113 Degrees F
Housing Material
Aluminum
Min. Ambient Temp.
-40 Degrees F
Number of Bulbs
0
Max. Ambient Temp.
113 Degrees F
CA Title 24 Compliant
No
Bulbs Included
Yes
Ingress Protection Rating
Not Rated
Reflector Type
Enclosed
For Bulb Type
Integrated LED
For Bulb Shape
Integrated LED
Lamp Type
Integrated LED
For Bulb Base Type
Integrated LED
Ambient Temperature - Minimum
-40 Degrees F
Ambient Temperature - Maximum
113 Degrees F
Light Output
21,067 lm
Maximum Fixture Wattage
166 W

Description

LED High Bay,22"L,15 1/4"W,4 3/8"H,166W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.