This item is Discontinued.
This item is Discontinued.
LEDHiBay, 181W, 15 3/4"L, 15 3/4"W, 5 3/16"H (Discontinued)
Mfr #
JEBL 24L 40K 80CRI WH
Zoro #
G5928498
UPC # 191848153918
Country of Origin Viet Nam
Category LED Bay Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JEBL 24L 40K 80CRI WH
- Zoro #
- G5928498
- UPC #
- 191848153918
- Country of Origin
- Viet Nam
Dimensions
- Suggested Fixture Mounting Height
- Up to 25 ft
- Fixture Width
- 15 3/4 in
- Fixture Height
- 5 3/8 in
- Fixture Length
- 15 7/16 in
- Nominal Size - Fixtures
- 1 ft x 1 ft
- Cord Length
- 6 ft
- Overall Length
- 15 3/4 in
- Overall Height
- 5 3/16 in
- Overall Width
- 15 3/4 in
- Suggested Fixture Mounting Height Range
- 20 to 40 ft.
- Suggested Mounting Height - Maximum
- 25 ft
- Wire Rope Length
- 15 3/4 in
Description
Suggested Fixture Mounting Height Up to 25 ft., 26,558 Lumens, Light Distribution Wide, Color Temp. 4000K, Light Technology LED, Lighting Certification Unrated, Standards UL, cUL Listed to US and Canadian Safety Standards, Wet Location, Fixture Type - High and Low Bay Fixtures Round Reflector, Fixture Voltage 120/277, Max. Fixture Wattage 182.0, Lamp Watts - Fixtures 182.0, Fixture Temp. Range -40 Degrees to 55 Degrees C, IP Rating 65, Color Rendering Index 80, Number of Light Bars 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.