This item is Discontinued.

Lithonia Lighting LEDHiBay, 181W, 15 3/4"L, 15 3/4"W, 5 3/16"H JEBL 24L 50K 80CRI WH

This item is Discontinued.

Lithonia Lighting

LEDHiBay, 181W, 15 3/4"L, 15 3/4"W, 5 3/16"H (Discontinued)

Mfr # JEBL 24L 50K 80CRI WH
Zoro # G5917112
UPC # 191848153956
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JEBL 24L 50K 80CRI WH
Zoro #
G5917112
UPC #
191848153956
Country of Origin
Viet Nam

Dimensions

Suggested Fixture Mounting Height
Up to 25 ft
Fixture Length
15 7/16 in
Fixture Width
15 3/4 in
Fixture Height
5 3/8 in
Cord Length
6 ft
Overall Height
5 3/16 in
Overall Length
15 3/4 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Width
15 3/4 in
Suggested Fixture Mounting Height Range
20 to 40 ft.
Suggested Mounting Height - Maximum
25 ft
Wire Rope Length
15 3/4 in

Details

Lighting Technology
LED
Lumens
26,890 lm
Light Distribution
General
Fixture Voltage
120/277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified to US and Canadian Safety Standards
Fixture Type - High and Low Bay Fixtures
Round Reflector
Max. Fixture Wattage
182 W
LED Replacement For
400W HID, 6-Lamp T5HO, 8-Lamp T8
Fixture Lens Type
Clear
Lamp Watts - Fixtures
181 W
IP Rating
IP65
Lighting Certification
DesignLights Consortium (DLC)
Fixture Housing Material
Die-Cast Aluminum
Number of Light Bars
0
Occupancy Sensor
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Warranty
5 yr Limited Warranty
Fixture Lens Material
Tempered Glass
Bulb Technology
LED
Fixture Series
JEBL
Fixutre Mounting Type
Suspended Chain or Cable
Color Rendering Index
80.0
Includes
1/2" Loop, 1/4" Eye Bolt, 17-3/4" Cord
Fixture Rated Life
55,000 hr
Fixture Housing Color
White
Lumens Per Watt
145.9
Fixture Temp. Range
-40 Degrees to 55 Degrees C
Emergency Back Up Battery
No
Color Temp.
5000K
Item
LED High Bay
Fixture Mounting Type
Suspended Chain or Cable
Dimmable
Yes
Voltage
120 to 277V AC
Reflector Material
aluminum
Rated Life
54,000 hr
Lumens per Watt
145.9 lm/W
For Bulb Type
Integrated LED
Ambient Temp. Range
-40 Degrees to 122 Degrees F
Lamp Type
Integrated LED
Housing Finish
Powder Coated
Max. Ambient Temp.
122 Degrees F
CA Title 24 Compliant
No
Housing Color
White
Lens Material
Tempered Glass
For Bulb Base Type
Integrated LED
Min. Ambient Temp.
-40 Degrees F
Housing Material
Die-Cast Aluminum
For Bulb Shape
Integrated LED
Emergency Battery Backup
No
Series
JEBL
Bulbs Included
Integrated
Reflector Type
No Reflector
Number of Bulbs
0
Bay Light Type
High Bay
Ingress Protection Rating
65
Mounting Style
Suspended
Light Output
26,890 lm
Ambient Temperature - Minimum
-40 Degrees C
Ambient Temperature - Maximum
50 Degrees C
Maximum Fixture Wattage
182 W
Product Type
LED High Bay

Description

Suggested Fixture Mounting Height Up to 25 ft., 26,558 Lumens, Light Distribution Wide, Color Temp. 5000K, Light Technology LED, Lighting Certification Unrated, Standards UL, cUL Listed to US and Canadian Safety Standards, Wet Location, Fixture Type - High and Low Bay Fixtures Round Reflector, Fixture Voltage 120/277, Max. Fixture Wattage 182.0, Lamp Watts - Fixtures 182.0, Fixture Temp. Range -40 Degrees to 55 Degrees C, IP Rating 65, Color Rendering Index 80, Number of Light Bars 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.