This item is Discontinued.

Lithonia Lighting LEDHiBay, 218W, 15 3/4"L, 15 3/4"W, 5 3/16"H JEBL 30L 40K 80CRI WH

This item is Discontinued.

Lithonia Lighting

LEDHiBay, 218W, 15 3/4"L, 15 3/4"W, 5 3/16"H (Discontinued)

Mfr # JEBL 30L 40K 80CRI WH
Zoro # G5936231
UPC # 191848153925
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JEBL 30L 40K 80CRI WH
Zoro #
G5936231
UPC #
191848153925
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
Up to 25 ft
Fixture Width
15 3/4 in
Fixture Height
5 3/8 in
Fixture Length
15 7/16 in
Overall Length
15 3/4 in
Overall Width
15 3/4 in
Cord Length
6 ft
Overall Height
5 3/16 in
Nominal Size - Fixtures
1 ft x 1 ft
Suggested Fixture Mounting Height Range
40 to 60 ft.
Suggested Mounting Height - Maximum
25 ft
Wire Rope Length
15 3/4 in

Details

Lighting Technology
LED
Lumens
31,588 lm
Light Distribution
General
Fixture Voltage
120/277
Color Temperature
4000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified to US and Canadian Safety Standards
Fixture Type - High and Low Bay Fixtures
Round Reflector
Max. Fixture Wattage
218 W
LED Replacement For
10-Lamp T5HO, 575W HID
Includes
1/2" Loop, 1/4" Eye Bolt, 17-3/4" Cord
Fixture Rated Life
55,000 hr
Fixture Housing Color
White
Fixture Temp. Range
-40 Degrees to 55 Degrees C
Dimmable
Yes
Number of Light Bars
0
IP Rating
IP65
Lumens Per Watt
143.9
Fixture Lens Material
Tempered Glass
Fixture Mounting Type
Suspended Chain or Cable
Fixture Warranty
5 yr Limited Warranty
Fixutre Mounting Type
Suspended Chain or Cable
Fixture Lens Type
Clear
Bulb Technology
LED
Lamp Watts - Fixtures
218 W
Fixture Housing Material
Die-Cast Aluminum
Color Temp.
4000K
Lighting Certification
DesignLights Consortium (DLC)
Emergency Back Up Battery
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Occupancy Sensor
No
Fixture Series
JEBL
Item
LED High Bay
Color Rendering Index
80.0
Voltage
120 to 277V AC
Rated Life
54,000 hr
Reflector Material
aluminum
Lumens per Watt
143.9 lm/W
For Bulb Type
Integrated LED
Bay Light Type
High Bay
Max. Ambient Temp.
113 Degrees F
Bulbs Included
Integrated
Lens Material
Tempered Glass
Series
JEBL
CA Title 24 Compliant
No
For Bulb Base Type
Integrated LED
Reflector Type
No Reflector
Number of Bulbs
0
Ingress Protection Rating
65
Emergency Battery Backup
No
Housing Color
White
Housing Material
Die-Cast Aluminum
Housing Finish
Powder Coated
Min. Ambient Temp.
-40 Degrees F
Ambient Temp. Range
-40 Degrees to 113 Degrees F
Lamp Type
Integrated LED
For Bulb Shape
Integrated LED
Maximum Fixture Wattage
218 W
Ambient Temperature - Maximum
45 Degrees C
Ambient Temperature - Minimum
-40 Degrees C
Product Type
LED High Bay
Light Output
31,588 lm
Mounting Style
Suspended

Description

Suggested Fixture Mounting Height Up to 25 ft., 31,423 Lumens, Light Distribution Wide, Color Temp. 4000K, Light Technology LED, Lighting Certification Unrated, Standards UL, cUL Listed to US and Canadian Safety Standards, Wet Location, Fixture Type - High and Low Bay Fixtures Round Reflector, Fixture Voltage 120/277, Max. Fixture Wattage 218.0, Lamp Watts - Fixtures 218.0, Fixture Temp. Range -40 Degrees to 55 Degrees C, IP Rating 65, Color Rendering Index 80, Number of Light Bars 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.