Shop LITHONIA LIGHTING

LEDHighBay, White, IBG, 255/8inL, 113/4inW

  • Mfr # IBG 12L MVOLT
  • Zoro # G8346058

product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
10 to 20 ft
Lighting Technology
LED
Light Distribution
General
Fixture Voltage
120V to 277V
Color Temperature
4000 K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IBG 12L MVOLT
Zoro #
G8346058
UPC #
194994009313
Country of Origin
Mexico
Lighting Technology
LED
Lumens
11,856 lm
Light Distribution
General
Fixture Voltage
120V to 277V
Color Temperature
4000 K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
77 W
LED Replacement For
(2) Lamp T5HO, (4) Lamp T8 HBF, 175W MH
Fixture Lens Material
Acrylic
Voltage
120V AC to 277V AC
Fixture Temp. Range
-40 Degrees to 131 Degrees F
Housing Material
Steel
Item
LED High Bay
Reflector Material
Acrylic
Lamp Watts - Fixtures
76 W
Lighting Certification
DesignLights Consortium (DLC)
Reflector Type
Enclosed
Fixture Lens Type
Clear
Fixture Series
IBG
Lumens per Watt
156 lm/W
Fixture Housing Color
White
Emergency Back Up Battery
No
Series
IBG
Housing Color
White
Dimmable
Yes
Number of Light Bars
2
Fixture Rated Life
60,000 hr
Emergency Battery Backup
No
Fixture Warranty
5 yr Limited Warranty
Occupancy Sensor
No
Fixture Reflector Material
Acrylic
Color Rendering Index
80.0
Fixture Housing Material
Steel
Rated Life
60,000 hr
Fixture Mounting Type
Bracket, Chain, Cable, Hook, Pendant, Surface
Number of Bulbs
0
For Bulb Shape
Integrated LED
Lamp Type
Integrated LED
Ingress Protection Rating
Not Rated
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Lens Material
Acrylic
Max. Ambient Temp.
131 Degrees F
Bay Light Type
High Bay
Housing Finish
Gloss
For Bulb Type
Integrated LED
Bulbs Included
Yes
For Bulb Base Type
Integrated LED
CA Title 24 Compliant
No
Min. Ambient Temp.
-40 Degrees F
Ambient Temperature - Minimum
-40 Degrees F
Light Output
11,856 lm
Color Selectable
Not Selectable
Ambient Temperature - Maximum
131 Degrees F
Lumen Selectable
Not Selectable
Mounting Style
Ceiling, Suspended
Maximum Fixture Wattage
77 W
Product Type
LED High Bay Fixture

Description

Suggested Fixture Mounting Height 10 to 20 ft., 11,856 Lumens, Light Distribution General, Color Temperature 4000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 77.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 2, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 156.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.