This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Nominal Width
- 4 3/8 in
- Nominal Length
- 2 ft
- Nominal Height
- 2 1/16 in
- Overall Height
- 2 in
- Overall Width
- 4 3/8 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
2 ft, Lens Shape No Lens, Max. Fixture Wattage 34 W, Fluorescent, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.