Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
T8 Troffer 2x4, 4-32W, 120V, Quick-Flex Cbl (Discontinued)
Mfr # 2GT8 4 32 A12 120 GEB10IS QFC207A WWGR
Zoro # G4522826
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dimmable No
- Length 48 in
- Ballast Quantity 2
- Lamp Quantity 4
- Ambient Temp. Range 0 Degrees to 77 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2GT8 4 32 A12 120 GEB10IS QFC207A WWGR
- Zoro # G4522826
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Length | 48 in |
Width | 24 in |
Height | 3 3/16 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Overall Height | 3 1/4 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 24 in |
Overall Length | 48 in |
Description
2 ft x 4 ft, Lens Shape Flat, Fluorescent, Bulb Included No, For Bulb Type T8, Lamp Quantity 4, Fixture Ballast Type Electronic, Max. Fixture Wattage 128 W, 120V, Dimmable No, Emergency Battery Backup No, Series 2GT8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.