This item is Discontinued.
This item is Discontinued.
UnselectableCord, 480V, 5"L, 7/16"W, 2 1/4"H (Discontinued)
Mfr #
OCU 480 TAP34 05 WH M35
Zoro #
G3484047
UPC # 784231021323
Country of Origin United States
Category HID Fixture Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OCU 480 TAP34 05 WH M35
- Zoro #
- G3484047
- UPC #
- 784231021323
- Country of Origin
- United States
- Item
- Unselectable Cord
- Type
- Reloc, OnePass OCU
- Voltage
- 480V AC
- For Use With
- Aisle Lighter Fluorescent High Bay, Fluorescent High Bay, PROTEON(TM) SL Linear LED High Bay, SPEC-BEAM(TM) Full-sided Fluorescent High Bay
- Description/Special Features
- Polarized, non-circuit, selectable plug-in connection for industrial fixtures, Tap from positions 3 and 4, White Cord
- Standards
- cULus, UL Listed
- Accessory Type
- Modular Wiring
Description
For Use With Aisle Lighter Fluorescent High Bay, Fluorescent High Bay, PROTEON(TM) SL Linear LED High Bay, SPEC-BEAM(TM) Full-sided Fluorescent High Bay, 5 in Overall Length, 7/16 in Overall Width, 2 1/4 in Overall Height, 480V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.