This item is Discontinued.

Lithonia Lighting Vapor Tight Fixture, 1 ft L, 150W VW150I M12

This item is Discontinued.

Lithonia Lighting

Vapor Tight Fixture, 1 ft L, 150W (Discontinued)

Mfr # VW150I M12
Zoro # G1109227
UPC # 745973817681
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VW150I M12
Zoro #
G1109227
UPC #
745973817681
Country of Origin
China
Item
Vapor Tight Fixture
Lamp Quantity
1
Lamp Type
Incandescent
Lamp Watts
150
Fixture Wattage
150
Voltage
120V AC
Housing Material
Heavy-Duty Glass (Globe), Aluminum
Lamp Included
No
Housing Finish
Gray
Lens Type
Clear Glass Globe
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Pendant
Mounting
Wall
Suggested Lamp Item No.
2PLK4
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Standards
CSA, UL
Dimmable
No
Fixture Type
Pendant
For Max. Bulb Wattage
150 W
Finish
Unfinished
Mounting Style
Wall
For Bulb Type
A23
Lens Material
Glass
Ballast Start Type
No Ballast
Max. Fixture Wattage
150 W
Includes
Junction Box
Housing Color
Gray
Emergency Battery Backup
No
Fixture Ballast Type
No Ballast Required
Light Technology
Incandescent
Linkable Up To
Unlinkable
Lighting Certification
Unrated
Series
VW150I
Sensor Type
No Sensor
Lens Shape
Pendant
Bulb Included
No
Linkable
No
Maximum Fixture Wattage
150 W
Ballast Type
No Ballast Required
Lighting Technology
Incandescent

Description

1 ft, Lens Shape Pendant, Max. Fixture Wattage 150 W, Incandescent, Sensor Type No Sensor, Mounting Style Wall, Linkable No, For Bulb Type A23, Bulb Included No, Dimmable No, VW150I

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.