This item is Discontinued.

This item is Discontinued.
Switch Box Mount Sensor, Occupancy, 0-10V Dimming, Hard Wired, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NWSX PDT LV DX WH
- Zoro #
- G0507517
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Occupancy Sensor
- Installation Location
- Switch Box Mount
- Sensor Operation
- Occupancy, 0-10V Dimming
- Communication Method
- Hard Wired
- Color
- White
- Operating Voltage
- 347V AC
- Standards
- cULus Listed, UL Listed
- Contains Lithium Battery
- No
- Finish
- Gloss
- Mounting Location
- Wall
- Control
- Networkable Control
- Lens Material
- Plastic
- Application Type
- Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Religious,Retail,Sports and Recreation,Warehouses
- Hardware Included
- Yes
- Environment
- Indoor
- Maximum Operating Temperature
- 60
- Batteries Included
- No
- Daylight Sensing
- No
- Series
- NWSX
- Compliance Listing
- DLC Standard
- Item - Motion Sensing and Dimming
- Motion Sensor
Description
Standard Range Sensor, Item - Motion Sensing and Dimming Motion Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.