This item is Discontinued.

Lithonia Lighting Low Profile Strip Light, 2 ft L, 34W Z 217 MV

This item is Discontinued.

Lithonia Lighting

Low Profile Strip Light, 2 ft L, 34W (Discontinued)

Mfr # Z 217 MV
Zoro # G7464055
UPC # 745976682781
Country of Origin Mexico
Category Strip Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z 217 MV
Zoro #
G7464055
UPC #
745976682781
Country of Origin
Mexico

Dimensions

Nominal Height
1 1/4 in
Width
2-1/4"
Nominal Length
2 ft
Length
24"
Height
1-1/4"
Nominal Width
2 1/4 in
Overall Height
1 1/2 in
Overall Length
24 in
Overall Width
2 1/8 in
Wire Rope Length
24 in

Details

Item
Low Profile Strip Light
Voltage
120/277V AC
Dimmable
No
Finish
High Gloss
Lamp Included
No
Description/Special Features
SnapTogether Components
Lighting Technology
Fluorescent
Lamp Type
17WT8
Emergency Battery Backup
No
Lighting Certification
Unrated
Series
Z
Lamp Type - Fixtures
17WT8
Housing Finish
Baked White Enamel
Mounting
Surface or Suspended
Ballast Quantity
1
Fixture Voltage
120/277
Metal Gauge
22
Lamp Quantity
2
Max. Fixture Wattage
34 W
Fixture Type
Strip Light
Suggested Lamp Item No.
6XV01
Linkable Up To
Unlinkable
Ambient Temp. Range
0 Degrees to 104 Degrees F
Lamp Watts
17
IP Rating
Not Rated
Standards
CSA Certified to Canadian Standards, cULus
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Lamp Watts - Fixtures
17.0 W
Fixture Wattage
30
Ballast Type
Electronic
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Fixture Ballast Type
Electronic
Mounting Style
Suspended, Surface
Ballast Start Type
Instant Start
For Bulb Type
T8
Bulb Included
No
Sensor Type
No Sensor
Linkable
No
Overall Bulb Shape
T
Dimming Method
No Dimming
Lens Shape
No Lens
Housing Color
White
For Max. Bulb Wattage
17 W
Housing Material
Steel
Light Technology
Fluorescent
Maximum Fixture Wattage
34 W

Description

2 ft, Lens Shape No Lens, Max. Fixture Wattage 34 W, Fluorescent, Sensor Type No Sensor, Mounting Style Suspended, Surface, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, Z

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.