This item is Discontinued.

Little Colorado Little Colorado 053SW 18 x 29 x 19 in. Treasure Chest - Solid White 053SW

This item is Discontinued.

Little Colorado

Little Colorado 053SW 18 x 29 x 19 in. Treasure Chest - Solid White (Discontinued)

Mfr # 053SW
Zoro # G604166529
UPC # 686610053409
Country of Origin China
Category Toys & Games
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
053SW
Zoro #
G604166529
UPC #
686610053409
Country of Origin
China

Description

Our treasure chest has all the benefits and style The lid is all solid pine construction, and the box is made from either solid pine or MDF, depending on the finish you choose. Natural, honey oak, and unfinished models are all wood construction. The lid is fully assembled, even when left only an inch or two from a fully-closed position. Its the best in the business.

Features
  • Tresure chest
Specifications
  • Finish: Solid White
  • Frame Material: Wood
  • Style: Contemporary
  • Assembly Required: Yes
  • Dimension: 18" H x 29" W x 19" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.